Roll Up Traffic Sign, 36"x36", Vinyl

ZING| Zoro #: G0211924| Mfr #: 2356

$26.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Handicap Parking Sign
Height: 18"
Standards: MUTCD
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0211924 Mfr #: 2356
Item: Handicap Parking SignHeight: 18"
Standards: MUTCDUV Resistant: No
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentGreen Certification or Other Recognition: UL Environment Claims Validation
Thickness: 0.080"Sign Shape: Rectangle
Glow-in-the-Dark: NoLegend/Background Color: White/Blue
Material: AluminumLanguage: No Text
Legend Style: SymbolSymbol: Handicap w/L-Arrow
Legend: Handicapped Pictogram w/Left ArrowWidth: 12"
Country of Origin (subject to change): United States

Product Description

Handicap Parking Sign, No Text, Legend Handicapped Pictogram w/Left Arrow, Symbol Handicap w/L-Arrow, Legend Style Symbol, Aluminum, Height 18 In., Width 12 In., Sign Shape Rectangle

Product Reviews