Parking Sign, 18 x 12In, R/WHT, Text, R7-6

ZING| Zoro #: G0212956| Mfr #: 2369

$26.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend/Background Color: Red/white
Green Certification or Other Recognition: UL Environment Claims Validation
Item: No Parking Sign
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0212956 Mfr #: 2369
Legend/Background Color: Red/whiteGreen Certification or Other Recognition: UL Environment Claims Validation
Item: No Parking SignGlow-in-the-Dark: No
Sign Shape: RectangleGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Height: 18"Standards: MUTCD
Width: 12"Subject Matter: Traffic
Language: EnglishThickness: 0.080"
UV Resistant: NoMaterial: Aluminum
Legend: No Parking Loading ZoneLegend Style: Text
MUTCD Code: R7-6Country of Origin (subject to change): United States

Description

No Parking Sign, Sign Subject Matter Parking, Height 18 In., Width 12 In., Sign Material Aluminum, Legend No Parking Loading Zone, Printed Language English, Sign Shape Rectangle

Reviews