BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Parking Sign, 24 x 24In, R/WHT, SYM, R8-3A

ZING| Zoro #: G0212256| Mfr #: 2416

$106.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: No Parking Sign
Height: 24"
Standards: MUTCD
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0212256 Mfr #: 2416
Item: No Parking SignHeight: 24"
Standards: MUTCDUV Resistant: No
Sign Shape: SquareGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Green Certification or Other Recognition: UL Environment Claims ValidationThickness: 0.080"
Legend: No Parking PictogramGlow-in-the-Dark: No
Legend/Background Color: Red/whiteMaterial: Aluminum
Language: EnglishLegend Style: Symbol
Subject Matter: ParkingSymbol: P Encircled Red w/Slash
MUTCD Code: R8-3AWidth: 24"
Country of Origin (subject to change): United States

Description

No Parking Sign, Subject Matter Parking, English, Legend No Parking Pictogram, Symbol P Encircled Red w/Slash, Legend Style Symbol, Aluminum, Height 24 In., Width 24 In., Sign Shape Square

Reviews