Parking Sign, 18 x 12In, R and BK/WHT

ZING| Zoro #: G0134601| Mfr #: 2497

$23.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend/Background Color: Red/Black/White
Green Certification or Other Recognition: UL Environment Claims Validation
Item: No Parking Sign
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0134601 Mfr #: 2497
Legend/Background Color: Red/Black/WhiteGreen Certification or Other Recognition: UL Environment Claims Validation
Item: No Parking SignGlow-in-the-Dark: No
Sign Shape: RectangleGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Height: 18"Width: 12"
Subject Matter: ParkingLanguage: English
Thickness: 0.080"Symbol: Letter P Encircled w/Slash
UV Resistant: NoMaterial: Aluminum
Legend: Tow Away ZoneLegend Style: Text and Symbol
Country of Origin (subject to change): United States

Description

No Parking Sign, Sign Subject Matter Parking, Height 18 In., Width 12 In., Sign Material Aluminum, Legend Tow Away Zone, Printed Language English, Sign Shape Rectangle

Reviews