Parking Sign, 18 x 12In, R/WHT, Text, R7-1

ZING| Zoro #: G0212667| Mfr #: 2373

$21.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
MUTCD Code: R7-1
Thickness: 0.080"
Subject Matter: Parking
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0212667 Mfr #: 2373
MUTCD Code: R7-1Thickness: 0.080"
Subject Matter: ParkingLanguage: English
Sign Shape: RectangleItem: No Parking Sign
Width: 12"UV Resistant: No
Material: AluminumGreen Certification or Other Recognition: UL Environment Claims Validation
Height: 18"Legend: No Parking Any Time
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentLegend Style: Text
Glow-in-the-Dark: NoStandards: MUTCD
Legend/Background Color: Red/whiteCountry of Origin (subject to change): United States

Description

No Parking Sign, Subject Matter Parking, English, Legend No Parking Any Time, Legend Style Text, Aluminum, Height 18 In., Width 12 In., Sign Shape Rectangle

Reviews