Parking Sign, 18 x 12In, WHT/BL, HDCP

ZING| Zoro #: G0211714| Mfr #: 2209

$21.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Sign Shape: Rectangle
Legend/Background Color: White/Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0211714 Mfr #: 2209
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentSign Shape: Rectangle
Legend/Background Color: White/BlueItem: Handicap Parking Sign
Symbol: HandicapHeight: 18"
Width: 12"Language: English
Legend: Handicapped Parking Towing EnforcedThickness: 0.080"
Standards: MUTCD, LEEDGreen Certification or Other Recognition: UL Environment Claims Validation
Legend Style: Text and SymbolSubject Matter: Parking
Glow-in-the-Dark: NoMaterial: Aluminum
UV Resistant: NoCountry of Origin (subject to change): United States

Description

Handicap Parking Sign, Subject Matter Parking, English, Legend Handicapped Parking Towing Enforced, Symbol Handicap, Legend Style Text and Symbol, Aluminum, Height 18 In., Width 12 In., Sign Shape Rectangle

Reviews