Parking Sign, 12 x 12In, WHT/BL, G-42, HDCP

ZING| Zoro #: G0211793| Mfr #: 2211

$9.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
MUTCD Code: G-42
Thickness: 0.080"
Subject Matter: Parking
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0211793 Mfr #: 2211
MUTCD Code: G-42Thickness: 0.080"
Subject Matter: ParkingLanguage: English
Material: AluminumSign Shape: Rectangle
Item: Handicap Parking SignWidth: 12"
UV Resistant: NoGreen Certification or Other Recognition: UL Environment Claims Validation
Height: 12"Legend: Handicapped Parking
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentLegend Style: Text and Symbol
Glow-in-the-Dark: NoSymbol: Handicap
Standards: MUTCD, LEEDLegend/Background Color: White/Blue
Country of Origin (subject to change): United States

Description

Handicap Parking Sign, Subject Matter Parking, English, Legend Handicapped Parking, Symbol Handicap, Legend Style Text and Symbol, Aluminum, Height 12 In., Width 12 In., Sign Shape Rectangle

Reviews