BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Parking Sign, 18 x 12In, R/WHT, Text, R7-6

ZING| Zoro #: G0212965| Mfr #: 2271

$15.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Material: Aluminum
Green Certification or Other Recognition: UL Environment Claims Validation
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0212965 Mfr #: 2271
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentMaterial: Aluminum
Green Certification or Other Recognition: UL Environment Claims ValidationSubject Matter: Traffic
Width: 12"Legend Style: Text
Standards: MUTCD, LEEDThickness: 0.080"
MUTCD Code: R7-6Language: English
Glow-in-the-Dark: NoLegend: No Parking Loading Zone
Height: 18"Sign Shape: Rectangle
Legend/Background Color: Red/whiteItem: No Parking Sign
UV Resistant: NoCountry of Origin (subject to change): United States

Description

No Parking Sign, Subject Matter Traffic, English, Legend No Parking Loading Zone, Legend Style Text, Aluminum, Height 18 In., Width 12 In., Sign Shape Rectangle

Reviews