LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Parking Sign, 18 x 12In, R/WHT, R7-1L

ZING| Zoro #: G0212791| Mfr #: 2277

$19.77 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: No Parking Sign
Height: 18"
Standards: MUTCD, LEED
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0212791 Mfr #: 2277
Item: No Parking SignHeight: 18"
Standards: MUTCD, LEEDUV Resistant: No
Sign Shape: RectangleGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Green Certification or Other Recognition: UL Environment Claims ValidationThickness: 0.080"
Legend: No Parking Any TimeGlow-in-the-Dark: No
Legend/Background Color: Red/whiteMaterial: Aluminum
Language: EnglishLegend Style: Text and Symbol
Subject Matter: ParkingSymbol: Left Arrow
MUTCD Code: R7-1LWidth: 12"
Country of Origin (subject to change): United States

Description

No Parking Sign, Subject Matter Parking, English, Legend No Parking Any Time, Symbol Left Arrow, Legend Style Text and Symbol, Aluminum, Height 18 In., Width 12 In., Sign Shape Rectangle

Reviews