LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Parking Sign, 18 x 12In, R/WHT, R7-6L

ZING| Zoro #: G0213044| Mfr #: 2280

$19.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Glow-in-the-Dark: No
Legend/Background Color: Red/white
Item: No Parking Sign
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0213044 Mfr #: 2280
Glow-in-the-Dark: NoLegend/Background Color: Red/white
Item: No Parking SignMaterial: Aluminum
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentGreen Certification or Other Recognition: UL Environment Claims Validation
Sign Shape: RectangleUV Resistant: No
Subject Matter: TrafficLanguage: English
Legend: No Parking Loading ZoneThickness: 0.080"
Legend Style: Text and SymbolHeight: 18"
MUTCD Code: R7-6LStandards: MUTCD, LEED
Width: 12"Symbol: Left Arrow
Country of Origin (subject to change): United States

Description

No Parking Sign, Subject Matter Traffic, English, Legend No Parking Loading Zone, Symbol Left Arrow, Legend Style Text and Symbol, Aluminum, Height 18 In., Width 12 In., Sign Shape Rectangle

Reviews