Parking Sign, 18 x 12In, R/WHT, Text, R7-1

ZING| Zoro #: G0212712| Mfr #: 2339

$42.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: No Parking Sign
Height: 18"
Standards: MUTCD
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0212712 Mfr #: 2339
Item: No Parking SignHeight: 18"
Standards: MUTCDUV Resistant: No
Sign Shape: RectangleGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Green Certification or Other Recognition: UL Environment Claims ValidationThickness: 0.080"
Legend: No Parking Any TimeGlow-in-the-Dark: No
Legend/Background Color: Red/whiteMaterial: Aluminum
Language: EnglishLegend Style: Text
Subject Matter: ParkingMUTCD Code: R7-1
Width: 12"Country of Origin (subject to change): United States

Description

No Parking Sign, Subject Matter Parking, English, Legend No Parking Any Time, Legend Style Text, Aluminum, Height 18 In., Width 12 In., Sign Shape Rectangle

Reviews