Parking Sign, 6 x 12In, WHT/BL, Text, R7-8B

ZING| Zoro #: G0229074| Mfr #: 2347

$10.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Sign Shape: Rectangle
Legend/Background Color: White/Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0229074 Mfr #: 2347
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentSign Shape: Rectangle
Legend/Background Color: White/BlueItem: Handicap Parking Sign
Glow-in-the-Dark: NoHeight: 6"
MUTCD Code: R7-8BWidth: 12"
Language: EnglishLegend: Van Accessible
Thickness: 0.080"Standards: MUTCD, ISO 9001
Green Certification or Other Recognition: UL Environment Claims ValidationLegend Style: Text
Material: AluminumUV Resistant: No
Country of Origin (subject to change): United States

Description

Handicap Parking Sign, English, Legend Van Accessible, Legend Style Text, Aluminum, Height 6 In., Width 12 In., Sign Shape Rectangle

Reviews