WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Roll Up Traffic Sign, 48"x48", Vinyl

ZING| Zoro #: G0211723| Mfr #: 2352

$26.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Handicap Parking Sign
Height: 18"
Standards: MUTCD
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0211723 Mfr #: 2352
Item: Handicap Parking SignHeight: 18"
Standards: MUTCDUV Resistant: No
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentGreen Certification or Other Recognition: UL Environment Claims Validation
Thickness: 0.080"Sign Shape: Rectangle
Glow-in-the-Dark: NoLegend/Background Color: White/Blue
Material: AluminumLanguage: English
Legend Style: Text and SymbolSubject Matter: Parking
Symbol: HandicapLegend: Handicapped Parking Towing Enforced
Width: 12"Country of Origin (subject to change): United States

Product Description

Handicap Parking Sign, Subject Matter Parking, English, Legend Handicapped Parking Towing Enforced, Symbol Handicap, Legend Style Text and Symbol, Aluminum, Height 18 In., Width 12 In., Sign Shape Rectangle

Product Reviews