WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Roll Up Traffic Sign, 48"x48", Vinyl

ZING| Zoro #: G0211766| Mfr #: 2358

$26.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Handicap Parking Sign
Height: 12"
Standards: MUTCD
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0211766 Mfr #: 2358
Item: Handicap Parking SignHeight: 12"
Standards: MUTCDUV Resistant: No
Sign Shape: RectangleGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Green Certification or Other Recognition: UL Environment Claims ValidationThickness: 0.080"
Legend: Handicapped ParkingGlow-in-the-Dark: No
Legend/Background Color: White/BlueMaterial: Aluminum
Language: EnglishLegend Style: Text and Symbol
Subject Matter: ParkingSymbol: Handicap
MUTCD Code: G-42Width: 18"
Country of Origin (subject to change): United States

Product Description

Handicap Parking Sign, Subject Matter Parking, English, Legend Handicapped Parking, Symbol Handicap, Legend Style Text and Symbol, Aluminum, Height 12 In., Width 18 In., Sign Shape Rectangle

Product Reviews