WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Roll Up Traffic Sign, 48"x48", Vinyl

ZING| Zoro #: G0212992| Mfr #: 2370

$26.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: No Parking Sign
Height: 18"
Standards: MUTCD
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0212992 Mfr #: 2370
Item: No Parking SignHeight: 18"
Standards: MUTCDUV Resistant: No
Sign Shape: RectangleGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Green Certification or Other Recognition: UL Environment Claims ValidationThickness: 0.080"
Legend: No Parking Loading ZoneGlow-in-the-Dark: No
Legend/Background Color: Red/whiteMaterial: Aluminum
Language: EnglishLegend Style: Text and Symbol
Subject Matter: TrafficSymbol: Double Headed Arrow
MUTCD Code: R7-6DWidth: 12"
Country of Origin (subject to change): United States

Product Description

No Parking Sign, Subject Matter Traffic, English, Legend No Parking Loading Zone, Symbol Double Headed Arrow, Legend Style Text and Symbol, Aluminum, Height 18 In., Width 12 In., Sign Shape Rectangle

Product Reviews