Parking Sign, 18 x 12In, R/WHT, R7-6R, MUTCD

ZING| Zoro #: G0213071| Mfr #: 2372

$21.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: No Parking Sign
Height: 18"
Standards: MUTCD
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0213071 Mfr #: 2372
Item: No Parking SignHeight: 18"
Standards: MUTCDUV Resistant: No
Sign Shape: RectangleGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Green Certification or Other Recognition: UL Environment Claims ValidationThickness: 0.080"
Legend: No Parking Loading ZoneGlow-in-the-Dark: No
Legend/Background Color: Red/whiteMaterial: Aluminum
Language: EnglishLegend Style: Text and Symbol
Subject Matter: TrafficSymbol: Right Arrow
MUTCD Code: R7-6RWidth: 12"
Country of Origin (subject to change): United States

Description

No Parking Sign, Subject Matter Traffic, English, Legend No Parking Loading Zone, Symbol Right Arrow, Legend Style Text and Symbol, Aluminum, Height 18 In., Width 12 In., Sign Shape Rectangle

Reviews