Roll Up Traffic Sign, 48"x48", Vinyl

ZING| Zoro #: G0134276| Mfr #: 2488

$19.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: No Parking Sign
Height: 18"
Standards: MUTCD, LEED
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0134276 Mfr #: 2488
Item: No Parking SignHeight: 18"
Standards: MUTCD, LEEDUV Resistant: No
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentGreen Certification or Other Recognition: UL Environment Claims Validation
Thickness: 0.080"Sign Shape: Rectangle
Glow-in-the-Dark: NoLegend/Background Color: Red/Black/White
Material: AluminumLanguage: English, Spanish
Legend Style: Text and SymbolSubject Matter: Parking
Symbol: Letter P Encircled w/SlashLegend: No Parking/Prohibido Estacionarse
Width: 12"Country of Origin (subject to change): United States

Product Description

No Parking Sign, Subject Matter Parking, English, Spanish, Legend No Parking/Prohibido Estacionarse, Symbol Letter P Encircled w/Slash, Legend Style Text and Symbol, Aluminum, Height 18 In., Width 12 In., Sign Shape Rectangle

Product Reviews