KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Safety Shower Sign, 7-1/2 x 20In, GRN/WHT

ZING| Zoro #: G1722472| Mfr #: 3059

$22.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 20"
Subject Matter: Eyewash & Shower
Glow-in-the-Dark: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1722472 Mfr #: 3059
Width: 20"Subject Matter: Eyewash & Shower
Glow-in-the-Dark: NoLanguage: English
Item: Safety Shower SignGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Legend/Background Color: Green/WhiteMounting Style: Projecting
Thickness: 0.250"Legend: Safety Shower
Green Certification or Other Recognition: UL Environment Claims ValidationHeight: 7-1/2"
Legend Style: Text and SymbolMaterial: Plastic
UV Resistant: NoCountry of Origin (subject to change): United States

Description

Safety Shower Sign, Sign Subject Matter Eyewash and Shower, Height 7-1/2 In., Width 20 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, 3-Sided, Legend Safety Shower, Printed Language English

Reviews