School Zone Sign, 18 x 12In, R and BK/WHT

ZING| Zoro #: G0211154| Mfr #: 2399

$36.87 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Symbol: Gun and Drug Syringe Encircled w/Slash
Green Certification or Other Recognition: UL Environment Claims Validation
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0211154 Mfr #: 2399
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentSymbol: Gun and Drug Syringe Encircled w/Slash
Green Certification or Other Recognition: UL Environment Claims ValidationSign Shape: Rectangle
Legend Style: Text and SymbolHeight: 18"
Standards: MUTCDUV Resistant: No
Language: EnglishLegend/Background Color: Red And Black/White
Thickness: 0.080"Glow-in-the-Dark: No
Subject Matter: Concealed Weapons, Devices, SubstancesLegend: Drug Free Gun Free School Zone Violators Will Face Severe Federal State and Local Criminal Penalties
Item: School Zone SignMaterial: Aluminum
Width: 12"Country of Origin (subject to change): United States

Description

School Zone Sign, Sign Subject Matter Weapons, Devices or Substances, Height 18 In., Width 12 In., Sign Material Aluminum, Legend Drug Free Gun Free School Zone Violators Will Face Severe Federal State And Local Criminal Penalties, Printed Language English, Sign Shape Rectangle

Reviews