STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Traffic Sign, 24 x 24In, BK/YEL, Text, S3-5

ZING| Zoro #: G0227875| Mfr #: 2425

$106.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Legend/Background Color: Black/Yellow
Green Certification or Other Recognition: UL Environment Claims Validation
Item: School Zone Sign
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0227875 Mfr #: 2425
Legend/Background Color: Black/YellowGreen Certification or Other Recognition: UL Environment Claims Validation
Item: School Zone SignGlow-in-the-Dark: No
Sign Shape: DiamondGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Height: 24"Standards: MUTCD
Width: 24"Subject Matter: Traffic
Language: EnglishThickness: 0.080"
UV Resistant: NoMaterial: Aluminum
Legend: Slow School ZoneLegend Style: Text
MUTCD Code: S3-5Country of Origin (subject to change): United States

Description

School Zone Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 24 In., Sign Material Aluminum, Legend Slow School Zone, Printed Language English, Sign Shape Diamond

Reviews