KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Smoking Area Sign, 10 x 14In, Recycled AL

ZING| Zoro #: G0163326| Mfr #: 2135A

$14.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Style: Surface
Legend/Background Color: Blue And Black/White
Green Certification or Other Recognition: UL Environment Claims Validation
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0163326 Mfr #: 2135A
Mounting Style: SurfaceLegend/Background Color: Blue And Black/White
Green Certification or Other Recognition: UL Environment Claims ValidationItem: Smoking Area Sign
Glow-in-the-Dark: NoSign Shape: Rectangle
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentHeight: 10"
Width: 14"Subject Matter: No Smoking
OSHA Compliant: YesMaterial: Aluminum
Language: EnglishThickness: 0.040"
UV Resistant: YesHeader: Notice
Legend: Smoking AreaLegend Style: Text
Country of Origin (subject to change): United States

Description

Smoking Area Sign, Sign Subject Matter No Smoking, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style Surface, Header NOTICE, Legend Smoking Area, Printed Language English, Sign Shape Rectangle

Reviews