Traffic Sign, 12 x 12In, WHT/R, Stop, Text

ZING| Zoro #: G0228575| Mfr #: 2480

$21.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Retroreflective Grade: Engineer
Subject Matter: Traffic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0228575 Mfr #: 2480
Width: 12"Retroreflective Grade: Engineer
Subject Matter: TrafficGlow-in-the-Dark: No
Language: EnglishItem: Traffic Sign
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentLegend/Background Color: White/Red
MUTCD Code: R1-1Thickness: 0.080"
Legend: StopGreen Certification or Other Recognition: UL Environment Claims Validation
Height: 12"Legend Style: Text
Material: AluminumUV Resistant: No
Standards: MUTCDSign Shape: Octagon
Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 12 In., Width 12 In., Sign Material Aluminum, Legend Stop, Printed Language English, Sign Shape Octagon

Reviews