KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 12 x 18In, R/WHT, Text

ZING| Zoro #: G0134032| Mfr #: 2494

$15.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 18"
Subject Matter: Trespassing & Property
Language: English
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0134032 Mfr #: 2494
Width: 18"Subject Matter: Trespassing & Property
Language: EnglishMaterial: Aluminum
Item: Traffic SignGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Legend/Background Color: Red/whiteGreen Certification or Other Recognition: UL Environment Claims Validation
Thickness: 0.080"Legend: Authorized Personnel Only Trespassers Will Be Prosecuted
Height: 12"Legend Style: Text
Glow-in-the-Dark: NoUV Resistant: Yes
Standards: UL-E Validated and Meets MUTCDSign Shape: Rectangle
Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 12 In., Width 18 In., Sign Material Aluminum, Legend Authorized Personnel Only Trespassers Will Be Prosecuted, Printed Language English, Sign Shape Rectangle

Reviews