SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Traffic Sign, 12 x 18In, R/WHT, Text

ZING| Zoro #: G0134041| Mfr #: 2495

$36.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sign Shape: RectangleSubject Matter: Trespassing & PropertyStandards: UL-E Validated and Meets MUTCD
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0134041 Mfr #: 2495
Sign Shape: RectangleSubject Matter: Trespassing & Property
Standards: UL-E Validated and Meets MUTCDLegend/Background Color: Red/white
Language: EnglishLegend: Authorized Personnel Only Trespassers Will Be Prosecuted
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentGlow-in-the-Dark: No
Height: 12"Green Certification or Other Recognition: UL Environment Claims Validation
Thickness: 0.080"Width: 18"
Material: AluminumUV Resistant: Yes
Legend Style: TextItem: Traffic Sign
Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 12 In., Width 18 In., Sign Material Aluminum, Legend Authorized Personnel Only Trespassers Will Be Prosecuted, Printed Language English, Sign Shape Rectangle

Reviews