KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 12 x 24In, BK/YEL, SYM, W1-6

ZING| Zoro #: G0228681| Mfr #: 2423

$49.15 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 24"
Thickness: 0.080"
Symbol: Right Arrow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0228681 Mfr #: 2423
Width: 24"Thickness: 0.080"
Symbol: Right ArrowGlow-in-the-Dark: No
Language: EnglishItem: Traffic Sign
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentLegend/Background Color: Black/Yellow
MUTCD Code: W1-6Legend: Right Arrow Pictogram
Green Certification or Other Recognition: UL Environment Claims ValidationHeight: 12"
Legend Style: SymbolMaterial: Aluminum
UV Resistant: NoStandards: MUTCD
Sign Shape: RectangleCountry of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 12 In., Width 24 In., Sign Material Aluminum, Legend Right Arrow Pictogram, Printed Language English, Sign Shape Rectangle

Reviews