KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 18 x 12In, BK/WHT

ZING| Zoro #: G0134172| Mfr #: 2486

$21.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Subject Matter: Driver Safety
Symbol: Cell Phone Encircled w/Slash
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0134172 Mfr #: 2486
Width: 12"Subject Matter: Driver Safety
Symbol: Cell Phone Encircled w/SlashGlow-in-the-Dark: No
Language: EnglishItem: Traffic Sign
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentLegend/Background Color: Red And Black/White
Green Certification or Other Recognition: UL Environment Claims ValidationThickness: 0.080"
Legend: No Texting While Driving It's The LawHeight: 18"
Legend Style: Text and SymbolMaterial: Aluminum
UV Resistant: NoStandards: MUTCD, LEED
Sign Shape: RectangleCountry of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Vehicle or Driver Safety, Height 18 In., Width 12 In., Sign Material Aluminum, Legend No Texting While Driving It's The Law, Printed Language English, Sign Shape Rectangle

Reviews