JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Traffic Sign, 18 x 12In, BK/WHT

ZING| Zoro #: G0134181| Mfr #: 2487

$32.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0134181 Mfr #: 2487
Green Certification or Other Recognition: UL Environment Claims ValidationGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Legend: No Texting While Driving It's The LawLanguage: English
Thickness: 0.080"Legend/Background Color: Red And Black/White
Symbol: Cell Phone Encircled w/SlashSign Shape: Rectangle
Width: 12"Glow-in-the-Dark: No
Material: AluminumUV Resistant: No
Item: Traffic SignLegend Style: Text and Symbol
Height: 18"Subject Matter: Driver Safety
Country of Origin (subject to change): United States

Product Description

Traffic Sign, Subject Matter Driver Safety, English, Legend No Texting While Driving It's The Law, Symbol Cell Phone Encircled w/Slash, Legend Style Text and Symbol, Aluminum, Height 18 In., Width 12 In., Sign Shape Rectangle

Product Reviews

Save 15%. Sign up for Z-mail.