KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 18 x 12In, BK/WHT, Text

ZING| Zoro #: G0134136| Mfr #: 2512

$21.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Subject Matter: Driver Safety
Glow-in-the-Dark: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0134136 Mfr #: 2512
Width: 12"Subject Matter: Driver Safety
Glow-in-the-Dark: NoLanguage: English
Item: Traffic SignGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Legend/Background Color: Black/WhiteGreen Certification or Other Recognition: UL Environment Claims Validation
Thickness: 0.080"Legend: No Texting While Driving
Height: 18"Legend Style: Text
Material: AluminumUV Resistant: No
Standards: MUTCD, LEEDSign Shape: Rectangle
Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Vehicle or Driver Safety, Height 18 In., Width 12 In., Sign Material Aluminum, Legend No Texting While Driving, Printed Language English, Sign Shape Rectangle

Reviews