KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 18 x 12In, BK/YEL, SYM, W1-8

ZING| Zoro #: G0210682| Mfr #: 2255

$30.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Thickness: 0.080"
Symbol: Chevron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0210682 Mfr #: 2255
Width: 12"Thickness: 0.080"
Symbol: ChevronGlow-in-the-Dark: No
Language: No TextItem: Traffic Sign
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentLegend/Background Color: Black/Yellow
MUTCD Code: W1-8Legend: Chevron Symbol
Green Certification or Other Recognition: UL Environment Claims ValidationHeight: 18"
Legend Style: SymbolMaterial: Aluminum
UV Resistant: NoStandards: MUTCD
Sign Shape: RectangleCountry of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 18 In., Width 12 In., Sign Material Aluminum, Legend Chevron Symbol, Printed Language No Text, Sign Shape Rectangle

Reviews