Traffic Sign, 18 x 12In, R/WHT, Text

ZING| Zoro #: G0212441| Mfr #: 2514

$21.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Subject Matter: Phone Usage
Glow-in-the-Dark: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0212441 Mfr #: 2514
Width: 12"Subject Matter: Phone Usage
Glow-in-the-Dark: NoLanguage: English
Item: Traffic SignGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Legend/Background Color: Red/whiteGreen Certification or Other Recognition: UL Environment Claims Validation
Thickness: 0.080"Legend: No Cell Phones
Height: 18"Legend Style: Text
Material: AluminumUV Resistant: No
Standards: MUTCD, LEEDSign Shape: Rectangle
Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Phone Usage, Height 18 In., Width 12 In., Sign Material Aluminum, Legend No Cell Phones, Printed Language English, Sign Shape Rectangle

Reviews