KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 18 x 12In, R/WHT, Text, H-16

ZING| Zoro #: G0227035| Mfr #: 2275

$16.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend/Background Color:
Green Certification or Other Recognition:
Item:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0227035 Mfr #: 2275
Legend/Background Color: Green Certification or Other Recognition:
Item: Glow-in-the-Dark:
Sign Shape: Green Environmental Attribute:
Height: Standards:
Width: Subject Matter:
Language: Thickness:
UV Resistant: Material:
Legend: Legend Style:
MUTCD Code: H-16Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Trespassing and Property, Height 18 In., Width 12 In., Sign Material Aluminum, Legend Private Property No Trespassing, Printed Language English, Sign Shape Rectangle

Reviews