Traffic Sign, 18 x 12In, R/WHT, Text, MUTCD

ZING| Zoro #: G0228663| Mfr #: 2378

$32.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sign Shape: Rectangle
Subject Matter: Traffic
Legend/Background Color: Red/white
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0228663 Mfr #: 2378
Sign Shape: RectangleSubject Matter: Traffic
Legend/Background Color: Red/whiteLanguage: English
Legend: Stop Sound Horn Proceed With CautionGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Glow-in-the-Dark: NoHeight: 18"
Green Certification or Other Recognition: UL Environment Claims ValidationThickness: 0.080"
Width: 12"Material: Aluminum
Standards: MUTCDUV Resistant: No
Legend Style: TextItem: Traffic Sign
Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Lift Truck Traffic, Height 18 In., Width 12 In., Sign Material Aluminum, Legend Stop Sound Horn Proceed With Caution, Printed Language English, Sign Shape Rectangle

Reviews