LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Traffic Sign, 18 x 18In, BK/WHT, Enter Only

ZING| Zoro #: G0211346| Mfr #: 2301

$72.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Glow-in-the-Dark: No
Legend/Background Color: Black/White
Item: Traffic Sign
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0211346 Mfr #: 2301
Glow-in-the-Dark: NoLegend/Background Color: Black/White
Item: Traffic SignMaterial: Aluminum
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentGreen Certification or Other Recognition: UL Environment Claims Validation
Sign Shape: RectangleSubject Matter: Exit , Entrance, and Evacuation
UV Resistant: NoLanguage: English
Legend: Enter OnlyLegend Style: Text
Height: 18"Thickness: 0.080"
Standards: MUTCDWidth: 18"
Country of Origin (subject to change): United States

Description

Traffic Sign, Subject Matter Exit , Entrance, and Evacuation, English, Legend Enter Only, Legend Style Text, Aluminum, Height 18 In., Width 18 In., Sign Shape Rectangle

Reviews