Traffic Sign, 18 x 18In, BK/WHT, Exit, MUTCD

ZING| Zoro #: G0211407| Mfr #: 2406

$51.57 /ea

This item ships free. Details.Standard ground shipping.
Details:
Glow-in-the-Dark: No
Legend/Background Color: Black/White
Language: English
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0211407 Mfr #: 2406
Glow-in-the-Dark: NoLegend/Background Color: Black/White
Language: EnglishSubject Matter: Exit , Entrance, and Evacuation
Height: 18"Width: 18"
UV Resistant: NoLegend Style: Text and Symbol
Symbol: L-ArrowMaterial: Aluminum
Thickness: 0.080"Item: Traffic Sign
Sign Shape: SquareGreen Certification or Other Recognition: UL Environment Claims Validation
Legend: ExitStandards: MUTCD
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentCountry of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 18 In., Width 18 In., Sign Material Aluminum, Legend Exit, Printed Language English, Sign Shape Square

Reviews