Traffic Sign, 18 x 18In, BK/WHT, Exit Only

ZING| Zoro #: G0211513| Mfr #: 2247

$37.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 18"
Subject Matter: Exit , Entrance, and Evacuation
Glow-in-the-Dark: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0211513 Mfr #: 2247
Width: 18"Subject Matter: Exit , Entrance, and Evacuation
Glow-in-the-Dark: NoLanguage: English
Item: Traffic SignGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Legend/Background Color: Black/WhiteMUTCD Code: R7-201
Thickness: 0.080"Legend: Exit Only
Green Certification or Other Recognition: UL Environment Claims ValidationHeight: 18"
Legend Style: TextMaterial: Aluminum
UV Resistant: NoStandards: MUTCD
Sign Shape: SquareCountry of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Exit and Entrance, Height 18 In., Width 18 In., Sign Material Aluminum, Legend Exit Only, Printed Language English, Sign Shape Square

Reviews