KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 18 x 18In, BK/WHT, Exit, Text

ZING| Zoro #: G0211391| Mfr #: 2405

$51.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 18"
Subject Matter: Exit , Entrance, and Evacuation
Glow-in-the-Dark: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0211391 Mfr #: 2405
Width: 18"Subject Matter: Exit , Entrance, and Evacuation
Glow-in-the-Dark: NoLanguage: English
Item: Traffic SignGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Legend/Background Color: Black/WhiteMUTCD Code: R7-432
Thickness: 0.080"Legend: Exit
Green Certification or Other Recognition: UL Environment Claims ValidationHeight: 18"
Legend Style: TextMaterial: Aluminum
UV Resistant: NoStandards: MUTCD
Sign Shape: SquareCountry of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 18 In., Width 18 In., Sign Material Aluminum, Legend Exit, Printed Language English, Sign Shape Square

Reviews