KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 18 x 18In, WHT/R, Stop, Text

ZING| Zoro #: G0228462| Mfr #: 2250

$22.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 18"
Retroreflective Grade: Engineer
Subject Matter: Traffic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0228462 Mfr #: 2250
Width: 18"Retroreflective Grade: Engineer
Subject Matter: TrafficSymbol: Stop
Glow-in-the-Dark: NoLanguage: English
Item: Traffic SignGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Legend/Background Color: White/RedMUTCD Code: R1-1
Thickness: 0.080"Legend: Stop
Green Certification or Other Recognition: UL Environment Claims ValidationHeight: 18"
Legend Style: TextMaterial: Aluminum
UV Resistant: NoStandards: MUTCD
Sign Shape: OctagonHeader: No Header
Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 18 In., Width 18 In., Sign Material Aluminum, Header No Header, Legend Stop, Printed Language English, Sign Shape Octagon

Reviews