KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 18 x 24In, BK/WHT, No Trucks

ZING| Zoro #: G0213315| Mfr #: 2420

$68.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Subject Matter: Traffic
Glow-in-the-Dark: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0213315 Mfr #: 2420
Width: 24"Subject Matter: Traffic
Glow-in-the-Dark: NoLanguage: English
Item: Traffic SignGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Legend/Background Color: Black/WhiteMUTCD Code: R5-2P
Thickness: 0.080"Legend: No Trucks
Green Certification or Other Recognition: UL Environment Claims ValidationHeight: 18"
Legend Style: TextMaterial: Aluminum
UV Resistant: NoStandards: MUTCD
Sign Shape: RectangleCountry of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Vehicle or Driver Safety, Height 18 In., Width 24 In., Sign Material Aluminum, Legend No Trucks, Printed Language English, Sign Shape Rectangle

Reviews