KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 18 x 24In, BK/YEL, Text, MUTCD

ZING| Zoro #: G0212301| Mfr #: 2411

$67.94 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Subject Matter: Clearance
Glow-in-the-Dark: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0212301 Mfr #: 2411
Width: 24"Subject Matter: Clearance
Glow-in-the-Dark: NoLanguage: English
Item: Traffic SignGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Legend/Background Color: Black/YellowMUTCD Code: W12-2P
Thickness: 0.080"Legend: Low Clearance
Green Certification or Other Recognition: UL Environment Claims ValidationHeight: 18"
Legend Style: TextMaterial: Aluminum
UV Resistant: NoStandards: MUTCD
Sign Shape: RectangleCountry of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Overhead Clearance, Height 18 In., Width 24 In., Sign Material Aluminum, Legend Low Clearance, Printed Language English, Sign Shape Rectangle

Reviews