Traffic Sign, 18 x 12In, BK/YEL, SYM, W1-8

ZING| Zoro #: G0210707| Mfr #: 2320

$36.87 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Symbol: Chevron
Green Certification or Other Recognition: UL Environment Claims Validation
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0210707 Mfr #: 2320
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentSymbol: Chevron
Green Certification or Other Recognition: UL Environment Claims ValidationSign Shape: Rectangle
Legend Style: SymbolHeight: 18"
UV Resistant: NoLanguage: No Text
Legend/Background Color: Black/YellowThickness: 0.080"
Item: Traffic SignGlow-in-the-Dark: No
Legend: Chevron SymbolMUTCD Code: W1-8
Standards: MUTCDMaterial: Aluminum
Width: 12"Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 18 In., Width 12 In., Sign Material Aluminum, Legend Chevron Symbol, Printed Language No Text, Sign Shape Rectangle

Reviews