Traffic Sign, 18 x 12In, BK/YEL, Text, MUTCD

ZING| Zoro #: G0210612| Mfr #: 2426

$23.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Green Certification or Other Recognition: UL Environment Claims Validation
Sign Shape: Rectangle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0210612 Mfr #: 2426
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentGreen Certification or Other Recognition: UL Environment Claims Validation
Sign Shape: RectangleLegend Style: Text
Height: 18"Standards: MUTCD
UV Resistant: NoLanguage: English
Legend/Background Color: Black/YellowThickness: 0.080"
Glow-in-the-Dark: NoSubject Matter: Traffic
Legend: Caution Speed Bump AheadItem: Traffic Sign
Material: AluminumWidth: 12"
Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 18 In., Width 12 In., Sign Material Aluminum, Legend Caution Speed Bump Ahead, Printed Language English, Sign Shape Rectangle

Reviews