Traffic Sign, 18 x 18In, BK/WHT, Enter

ZING| Zoro #: G0211242| Mfr #: 2402

$51.57 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Symbol: R-Arrow
Green Certification or Other Recognition: UL Environment Claims Validation
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0211242 Mfr #: 2402
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentSymbol: R-Arrow
Green Certification or Other Recognition: UL Environment Claims ValidationSign Shape: Square
Legend Style: Text and SymbolHeight: 18"
Standards: MUTCDUV Resistant: No
Language: EnglishLegend/Background Color: Black/White
Thickness: 0.080"Glow-in-the-Dark: No
Subject Matter: Exit , Entrance, and EvacuationLegend: Enter
Item: Traffic SignMaterial: Aluminum
Width: 18"Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 18 In., Width 18 In., Sign Material Aluminum, Legend Enter, Printed Language English, Sign Shape Square

Reviews