PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Traffic Sign, 18 x 18In, BK/WHT, No Exit

ZING| Zoro #: G0212493| Mfr #: 2412

$51.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Legend: No ExitGreen Certification or Other Recognition: UL Environment Claims ValidationSubject Matter: Exit, Entrance, and Evacuation
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0212493 Mfr #: 2412
Legend: No ExitGreen Certification or Other Recognition: UL Environment Claims Validation
Subject Matter: Exit, Entrance, and EvacuationGlow-in-the-Dark: No
Standards: MUTCDUV Resistant: No
Sign Shape: SquareLegend Style: Text
Width: 18"Material: Aluminum
Item: Traffic SignLanguage: English
Thickness: 0.080"Green Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Legend/Background Color: Black/WhiteHeight: 18"
Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Exit and Entrance, Height 18 In., Width 18 In., Sign Material Aluminum, Legend No Exit, Printed Language English, Sign Shape Square

Reviews