PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Traffic Sign, 18 x 24In, BK/YEL, S5-1, MUTCD

ZING| Zoro #: G0227857| Mfr #: 2397

$68.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentSymbol: Child RunningGreen Certification or Other Recognition: UL Environment Claims Validation
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0227857 Mfr #: 2397
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentSymbol: Child Running
Green Certification or Other Recognition: UL Environment Claims ValidationSign Shape: Rectangle
Legend Style: Text and SymbolHeight: 18"
Standards: MUTCDUV Resistant: No
Language: EnglishLegend/Background Color: Black/Yellow
Thickness: 0.080"Glow-in-the-Dark: No
Subject Matter: TrafficLegend: Slow Children At Play
MUTCD Code: S5-1Item: Traffic Sign
Material: AluminumWidth: 24"
Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 18 In., Width 24 In., Sign Material Aluminum, Legend Slow Children At Play, Printed Language English, Sign Shape Rectangle

Reviews