Traffic Sign, 18 x 24In, BK/YEL, Ped Xing

ZING| Zoro #: G0226676| Mfr #: 2422

$67.94 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentGreen Certification or Other Recognition: UL Environment Claims ValidationSign Shape: Rectangle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0226676 Mfr #: 2422
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentGreen Certification or Other Recognition: UL Environment Claims Validation
Sign Shape: RectangleLegend Style: Text
Height: 18"Standards: MUTCD
UV Resistant: NoLanguage: English
Legend/Background Color: Black/YellowThickness: 0.080"
Glow-in-the-Dark: NoSubject Matter: Pedestrian Traffic
Legend: Ped XingMUTCD Code: W11-2P
Item: Traffic SignMaterial: Aluminum
Width: 24"Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Pedestrian Traffic, Height 18 In., Width 24 In., Sign Material Aluminum, Legend Ped Xing, Printed Language English, Sign Shape Rectangle

Reviews