Traffic Sign, 18 x 30In, BK/FLUOR YEL, SYM

ZING| Zoro #: G0212177| Mfr #: 2457

$203.00 /ea

This item ships free. Details.Standard ground shipping.
Symbol: Left Downward ArrowSign Shape: RectangleLegend Style: Symbol
Save 15%. Sign up for Z-mail.


Zoro #: G0212177 Mfr #: 2457
Symbol: Left Downward ArrowSign Shape: Rectangle
Legend Style: SymbolHeight: 18"
UV Resistant: NoLanguage: No Text
Legend/Background Color: Black/Fluorescent YellowThickness: 0.080"
Item: Traffic SignGlow-in-the-Dark: No
Legend: Wet Floor - Please Walk To RightHeader: No Header
Standards: MUTCDWidth: 30"
Material: AluminumCountry of Origin (subject to change): United States


Traffic Sign, Sign Subject Matter Road Traffic Control, Height 18 In., Width 30 In., Sign Material Aluminum, Header No Header, Legend Left Downward Arrow, Printed Language No Text, Sign Shape Rectangle