KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 24 x 18In, BK/WHT, Keep Left

ZING| Zoro #: G0212055| Mfr #: 2311

$68.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 18"
Subject Matter: Traffic
Symbol: Left Arrow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0212055 Mfr #: 2311
Width: 18"Subject Matter: Traffic
Symbol: Left ArrowGlow-in-the-Dark: No
Language: EnglishItem: Traffic Sign
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentLegend/Background Color: Black/White
MUTCD Code: R4-8AThickness: 0.080"
Legend: Keep LeftGreen Certification or Other Recognition: UL Environment Claims Validation
Height: 24"Legend Style: Text and Symbol
Material: AluminumUV Resistant: No
Standards: MUTCDSign Shape: Rectangle
Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 18 In., Sign Material Aluminum, Legend Keep Left, Printed Language English, Sign Shape Rectangle

Reviews