Traffic Sign, 24 x 18In, BK/WHT, SP LIM 10

ZING| Zoro #: G0227954| Mfr #: 2305

$42.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 18"
Subject Matter: Traffic
Glow-in-the-Dark: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0227954 Mfr #: 2305
Width: 18"Subject Matter: Traffic
Glow-in-the-Dark: NoLanguage: English
Item: Traffic SignGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Legend/Background Color: Black/WhiteMUTCD Code: R2-1
Thickness: 0.080"Legend: Speed Limit 10
Green Certification or Other Recognition: UL Environment Claims ValidationHeight: 24"
Legend Style: TextMaterial: Aluminum
UV Resistant: NoStandards: MUTCD
Sign Shape: RectangleCountry of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 18 In., Sign Material Aluminum, Legend Speed Limit 10, Printed Language English, Sign Shape Rectangle

Reviews