KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 24 x 18In, BK/WHT, SYM, R4-7

ZING| Zoro #: G0212186| Mfr #: 2409

$67.94 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 18"
Thickness: 0.080"
Symbol: Keep Right
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0212186 Mfr #: 2409
Width: 18"Thickness: 0.080"
Symbol: Keep RightGlow-in-the-Dark: No
Language: No TextItem: Traffic Sign
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentLegend/Background Color: Black/White
MUTCD Code: R4-7Legend: Keep Right Pictogram
Green Certification or Other Recognition: UL Environment Claims ValidationHeight: 24"
Legend Style: SymbolMaterial: Aluminum
UV Resistant: NoStandards: MUTCD
Sign Shape: RectangleCountry of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 18 In., Sign Material Aluminum, Legend Keep Right Pictogram, Printed Language No Text, Sign Shape Rectangle

Reviews