Traffic Sign, 24 x 18In, BK/WHT, Text, R6-2A

ZING| Zoro #: G0226554| Mfr #: 2225

$56.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 18"
Subject Matter: Traffic
Glow-in-the-Dark: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0226554 Mfr #: 2225
Width: 18"Subject Matter: Traffic
Glow-in-the-Dark: NoLanguage: English
Item: Traffic SignGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Legend/Background Color: Black/WhiteMUTCD Code: R6-2A
Thickness: 0.080"Legend: One Way Do Not Enter
Green Certification or Other Recognition: UL Environment Claims ValidationHeight: 24"
Legend Style: TextMaterial: Aluminum
UV Resistant: NoStandards: MUTCD
Sign Shape: RectangleCountry of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 18 In., Sign Material Aluminum, Legend One Way Do Not Enter, Printed Language English, Sign Shape Rectangle

Reviews